Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Angle grinder EWS 12-125-T Solid

Angle grinder EWS 12-125 T Solid
ANGLGRIND-EL-(EWS-12-125-T-SOLID)

Art.-no. 57070043

EAN 4053479299204

Individual price display after login
Angle grinder EWS 12-125-T Solid

Art.-no. 57070043

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Reliable 1200-watt angle grinder demonstrates impressive robustness, endurance and an additional anti-vibration handle. Ideal for intensive work with high safety requirements

Deadman's switch


The angle grinder only functions when the switch is held down.



Recoil protection


Prevents recoil if the disk locks thanks to mechanical decoupling.



Quick-adjustment protective hood


The hood allows tool-free adjustment.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

1200 W

Max. idle speed

11000 rpm

Max. cutting disc diameter.

125 mm

Thread type x spindle-thread diameter

M14

Weight of machine

2.4 kg

Cable length

4 m

Functions

Anti-vibration system, Recoil protection, Dead man's switch, Quickly adjustable cover

Angle grinder EWS 12-125-T Solid including:
Clamping nut
1 x
Clamping nut

CLMPNUT-F.ANGLGRIND

Quantity: 1 x
Face spanner
1 x
Face spanner

FCEWRNCH-F.ANGLGRIND

Quantity: 1 x
Angle grinder protective panel on both sides WSH 230
1 x
Angle grinder protective panel on both sides WSH 230

PROTCOV-F.ANGLGRIND

Description: For working with fibre-reinforced resin-bonded cutting discs
Quantity: 1 x
Anti-vibration handle
1 x
Anti-vibration handle

ANTIVIBRATHNDL-F.ANGLGRIND

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Extractor hood WSA 125 for angle grinders

EXTRHOOD-F.WSA125

Permits almost dust-free operation.
x 1 pcs
System case 8.4.2

SYSCASE-8.4.2.

Ideal for flexible storage of small parts, power tools and tools along with consumables
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information