Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Angled gear Wibos Junior Metal

Angled gear Wibos Junior Metal
ANGLGEAR-WIBOS-JUNIOR-MET

Art.-no. 071392 07

EAN 4024835289856

Individual price display after login
Angled gear Wibos Junior Metal

Art.-no. 071392 07

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Magnetic angled gear for screwing tasks up to max. 11 Nm
  • Ideal for use in inaccessible areas
Notice

Unsuitable for use on machines.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade holder

6,0 mm hexagon

Drive type

Outer hexagon

Bit holder

1/4 inch hexagon

Tip type

For outer hexagon

Max. torque

11 Nm

Length

130 mm

Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
Screwdriver handle with hex bolster

HNDL-SCRDRIV-6,0MM

2-component screwdriver handle with brushed chrome-plated hex bolster and mount for 6.00 mm hexagon shank
x 12 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information