Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Angled magnet

Angled magnet
SQUAR-PRECSET-MAGN-L96XB64MM

Art.-no. 0691180

EAN 4011231600316

Individual price display after login
Angled magnet

Art.-no. 0691180

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Magnetic angle fixer for fast holding and fixing during welding and soldering work and as a work aid
  • Accurate joining of flat, curved or round metal components

  • Replaces "second man" during assembly, saving working time and costs

  • Simple removal by tilting to the side.

  • The magnetic angle fixer offers the following angles: 30°, 45°, 75° and 90° (see picture). Other options: 105°, 120° and 180°
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length

96 mm

Width (B)

64 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information