Apparatus castor with rotating holder
Swivel machinery castor with rotatable holder
SWIVMACSTR-SCRONPLT-D100-80KG
Art.-no. 0683567802
EAN 4045727123942
Register now and access more than 125,000 products
- Friction bearing hub
- Does not damage flooring
- Strength: 83±5 Shore A
- Rim comprises two sheet steel discs, riveted and electrogalvanised
- Low noise
- Low roll resistance
- Application temperature: -20°C to +60°C
- Housing made of electrolytically galvanised sheet steel
- Double ball collar with grease lubrication
- Dust protection ring
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
For damp environments. Resistant to diluted acids. Not resistant to organic solvents and oils. These castors are used e.g. for workshop and assembly trolleys, load rollers, service trolleys, roller boards and waste containers.
![]() | |
Roll diameter (D) | 100 mm |
Load capacity | 80 kg |
Height (H) | 128 mm |
Roll width (L) | 30 mm |
Bolt hole depth (R) | 35 mm |
Hole distance (a) | 80 mm |
Hole distance 2 (b) | 60 mm |
Length (A) | 100 mm |
Width (B) | 85 mm |
Elongated hole width (c) | 9 mm |
Min. temperature conditions | -20 °C |
Max. temperature conditions | 60 °C |
