Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Arm protection made from split leather

Arm protection
WELDCLTH-ARMPROT-CRACKLEATHER

Art.-no. 0984318

EAN 4024835260596

Individual price display after login
Arm protection made from split leather

Art.-no. 0984318

Individual price display after login
Quantity
PU
x 2 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For welding work
  • Individually adjustable thanks to the back strap and the wrist strap
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Suitable for welding work, work in turning shops, foundries and in metalworking

Material

Split leather

Length

53 cm

Colour

Natural

Standards

ISO 11611 Class 2, ISO 13688

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information