Assembly workbench open storage
Assembly workbench open storage
ASMBYWRKBNCH-RED-2000X600MM
Art.-no. 0957001200
EAN 4099618002397
Individual price display after login
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
Type description | six column with leveler |
Width x depth | 2000 x 600 mm |
Colour of frame | Red |
Load capacity | 100 kg |
Material of tabletop | Chipboard |
Tabletop thickness | 35 mm |
Surface of the tabletop | Steel sheet covering 2 folds |