Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Assembly workbench open storage

Perforated plate for assembly workbench
PERFPLT-WRKBNC-2000X350MM

Art.-no. 0957000200

EAN 4099618002380

Individual price display after login
Assembly workbench open storage

Art.-no. 0957000200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Heavy Duty Workbench, Solid Hardwood Top, Commercial Grade

•High-strength steel and adjustable height non-slip support feet allow you to adjust to a suitable desktop state on various grounds.


•Built for the toughest environment with heavy duty work surfaces, high strength adjustable legs and the ability to withstand 100kg weight capacity.


•Provides a large space to handle your toughest projects solid hardwood workbench top is 2000x600mm no need fumigation with a lacquer finish.


•The half of the working area provides a stainless-steel-clad solid surface for more demanding jobs.


•This adjustable workbench is versatile enough for residential or commercial needs, including general manufacturing, automotive service areas, home garages, craft rooms, basements and more


•The additional tool hanging plate is strong and reliable, easy to install, and expands the function of tool storage and quick access.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Product weight (per item)

2500.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information