Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Auger drill bit plus assortment, 6 pcs

Auger drill bit plus assortment, 6 pieces
DRLBIT-AUGER-SET-580MM-6PCS

Art.-no. 0650600580

EAN 4048539512966

Individual price display after login
Auger drill bit plus assortment, 6 pcs

Art.-no. 0650600580

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For rapid, energy-conserving and clean work.

Low-force drilling


Round groove for excellent chip removal



Clean hole with no tear-out


High end taper tap



Effortless drilling


Minimal force required to remove the drill bit thanks to triangular tip without thread (from Ø 6-8 mm at an overall length of 235-320 mm).



Time-saving


Simultaneous washer countersinking during drilling process through use of a push-on countersink above Ø 12 mm



Longer usable length of drill


Use of extension above Ø 22 mm

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Included in delivery

Assortment contents: 1 each of dia. 12, 14, 16, 18, 20 and 22 mm

Working length

580 mm

Number of pieces in assortment/set

6 PCS

Auger drill bit plus assortment, 6  including:
Auger drill bit plus plus
1 x
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-12X580MM

Description:
Length: 650 mm; 12 mm
For rapid, energy-conserving and clean work
Quantity: 1 x
Auger drill bit plus plus
1 x
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-14X580MM

Description:
Length: 650 mm; 14 mm
For rapid, energy-conserving and clean work
Quantity: 1 x
1 x
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-16X580MM

Description:
Length: 650 mm; 16 mm
For rapid, energy-conserving and clean work
Quantity: 1 x
Auger drill bit plus plus
1 x
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-18X580MM

Description:
Length: 650 mm; 18 mm
For rapid, energy-conserving and clean work
Quantity: 1 x
Auger drill bit plus plus
1 x
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-20X580MM

Description:
Length: 650 mm; 20 mm
For rapid, energy-conserving and clean work
Quantity: 1 x
Auger drill bit plus plus
1 x
Auger drill bit plus plus

DRLBIT-AUGER-TS-HEX-22X580MM

Description:
Length: 650 mm; 22 mm
For rapid, energy-conserving and clean work
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information