Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Auto-Messfix

Car Messfix
TELEMSRETL-SHORT-MESSFIX-AUTO

Art.-no. 071564 99

EAN 4011231745215

Individual price display after login
Auto-Messfix

Art.-no. 071564 99

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The telescopic measuring tool for bodywork repairs.
  • For measuring vehicle bodywork after accident damage

  • Comparison measurements for fitting new components. Actual dimensions can be read immediately and compared directly with the reference dimensions

  • Reliable inspection and final check of completed work.

  • Fast, easy damage assessment for quotation, insurance and workshop planning purposes

  • The interchangeable measuring tips for inside, diagonal and outside measurements permit precise positioning

  • Design: Square aluminium pipe for removal and insertion with abrasion-proof plastic guides

  • Supply scope: 1 telescopic scale with 2 angled tips, measuring tubes, tube holders, longitudinal measuring tips, measuring cone
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. length measuring range (L min)

0.415 m

Max. length measuring range (L max)

0.925 m

Length (folded together)

0.415 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information