Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Automatic coupling head with valve

Automatic coupling head
CUPLHD-VALVE-CAR-RESERVE-RED-M16X1,5

Art.-no. 088532 06

EAN 4011231817981

Individual price display after login
Automatic coupling head with valve

Art.-no. 088532 06

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • The ball head is fitted with a valve, which opens when there is pressure on the seal (when coupling). The line is opened and air can flow. When releasing the connection, the line closes again.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For dual-line pneumatic brake systems for connecting the supply line and the brake line.


For use on the tractor unit

Type description

Stock

Colour

Red

Thread type x nominal diameter x pitch

M16 x 1.5

Comparison number

Wabco 952 200 221 0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information