Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Automatic jump starter

Automatic jump starter up to 4000 cm³
JUMPSTRT-MOB-AUTM-2-12/24V

Art.-no. 077212242

EAN 4052703432363

Individual price display after login
Automatic jump starter

Art.-no. 077212242

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Automatic start function. Starting power not summoned until needed, which means greater starting power.
  • For mobile, mains-independent jump starting of cars and light commercial vehicles with a 12-V or 24-V electrical system.

  • Automatic reverse polarity protection

  • Automatic voltage selection 12 V/24 V (manual voltage selection also possible)

  • Fully insulated, angled solid clamps with highly flexible fully rubberised lines

  • Deenergised connection to and disconnection from the vehicle's power system

  • Protection against power surges

  • Overload protection in start mode

  • LED battery status indicator

  • Short-circuit protection (internal battery protected using high current fuses)
Proof of Performance

Dekra-tested

Notice

Booster for use with the following battery types:


  • Open, wet, maintenance-free, VRLA, AGM, GEL, EFB and EFB+, calcium, lithium, NiCd aircraft batteries
Starting current1.400 AAt 12 V
600 AAt 24 V
Peak current3.100 AAt 12 V
1.400 AAt 24 V

Dekra-tested

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For all vehicles with 12-V electrical systems and vehicles up to 4000 cm³ with 24-V electrical systems

Min./max. nominal voltage

12 / 24 V/DC

Suitable for max. cubic capacity

4000 cm³

Rechargeable battery/battery capacity

32 Ah

Max. current

3100 A

Nominal current

1400 A

Wire cross section

50 mm²

Width x height x depth

230 x 430 x 230 mm

Weight

18 kg

Type of rechargeable battery/battery

AGM battery

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

2 PCS

Material of housing

ABS

Colour

Red

Type description

Jump starter

Display

LED

Spare parts for this product:
Battery charger Jumpstarter

CHRG-JUMPSTARTER-2,7A-12V

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information