Axle Stand ratchet type
AXLSTAND-DUAL-LOCK-3T
Art.-no. 0691000030
EAN 4068362007057
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
lock pin design
• Robust axle stand made of solid steel.
• Multi-stage quick-release lever.
• The locking pin keeps the saddle in the lowered position for when the stand is not in use.
• The extra wide base of the axel stand provides added stability. Always sell in pairs
Product information
Datasheets(X)
Application areaIdeal for securing and supporting heavy loads.
Load capacity | 3 ton |
Min. height | 285 mm |
Max. height | 425 mm |
Material | Steel |
Colour | Red |
Product weight (per item) | 4.700 kg |