Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Axle stand ratchet type

Axle stand ratchet type
AXLSTAND-RED-2T-(1250-2128MM)

Art.-no. 0691539772

EAN 4099618018084

Individual price display after login
Axle stand ratchet type

Art.-no. 0691539772

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Load capacity

2 ton

Min. height

1250 mm

Max. height

2128 mm

Material

Steel

Colour

Red

Product weight (per item)

16.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information