Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

BATTERY BOOSTER MOBILE SP61095

JUMPSTRT-MOB-COMPACT-3000AMPS

Art.-no. 0772591300

EAN 4068362009624

Individual price display after login
BATTERY BOOSTER MOBILE SP61095

Art.-no. 0772591300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

MOBILE BATTERY BOOSTER 3000AMPS
• Capacity:24,000mah/(88.8wh)
• Peak current:3000A
• Start Diesel Trucks up to7.0L and gas engines up to 9.0L
• USB-C in/out(PD bi-direction supported):5V/9A3A30W
• USB-A output:5V/3.5A 9A/2A
• DC output:12V/10A
• LCDScreen:40x50mm
• Size:210x103x54mm
• Weight:1.4kgs
• Discharging temperature:-10°to55°
• Storage temperature:-20°to55°

Core features:
• Big LCD Screen
• Brilliant cord storage idea
• Built-in protection, heavy duty leads and clamps
• QC3.0 Fast charging for phone, tablet, laptop and etc.
• Reverse polarity
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for max. cubic capacity

3.5 cm³

Min. working temperature

-20 °C

Max. working temperature

+55 °C

Rechargeable battery/battery capacity

3.5 Ah

Max. current

3000 A

Nominal current

3.5 A

Wire cross section

5 mm²

Width x height x depth

147 x 57 x 230 mm

Weight

1350 g

Type of rechargeable battery/battery

Li-lon

Rechargeable battery/battery permanently installed

Yes

Number of rechargeable batteries/batteries

1 PCS

Material of housing

Plastic

Colour

Black

Type description

BATTERY BOOSTER MOBILE

Display

LCD

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information