Würth UAE Contact +971 800 98784 | Free delivery on orders above 500 AED

Air dryer for screw compressor

DRYR-EL-(AIR DRYER 1200)-F.SCRCOMPR

Art.-no. 0701381200

EAN 4099618618734

Individual price display after login
Air dryer for screw compressor

Art.-no. 0701381200

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for business customers

Register now and access more than 125,000 products

  • Belt driven twin cylinder compressor

  • High performance at low running speeds

  • Cast iron cylinders

  • Reduced vibrations, which also reduces the noise level

  • Oil level inspection glass.

  • Synthetic oil to ensure improved lubrication of moving parts

  • Epoxy powder coating to guarantee perfect and lasting wear

  • Total absence of oil leaks thanks to the special constructional shape of the single-piece casing

  • Pressure switch with overload protection

1 Year Warranty


on issues of material and production

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information