Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

BRUSHLESS 18V CORDLESS IMPACT WRENCH

Cordless impact driver ASS 18BL CLASSIC
IMPDRIV-CORDL-(ASS 18BL CLS)-2X5,0AH

Art.-no. 5717511012

EAN 4062856166145

Individual price display after login
BRUSHLESS 18V CORDLESS IMPACT WRENCH

Art.-no. 5717511012

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highly versatile cordless impact wrench with unique combination tool chuck. Provides easy maintenance for high wear and tear components

Efficient, low-maintenance, brushless motor


For longer running time per battery charge and longer motor service life.



Combination tool chuck*


Combined ¼’’ hexagon socket and ½’’ square drive, allowing one device to be used for even more applications.



ASC (Auto Stop Control) function


This function is for work breakage prevention / repetitive operation only in forward direction to prevent screw damage.


In the event of a tightening up operation, it works on stopping automatically after 1 second when the impacting hits starts (over a certain load).



3-stage power setting


Three stages for speed/impact rate, for different applications and materials.



Built-in LED light.


It illuminates while working in a dark space.



Ergonomic handle design


Ergonomically shaped and thin handle with soft grip for a secure and solid hold.



Magnetic bit holder


For a firm hold of the bit even on the most demanding applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Automotive: tire maintenance.

  • Construction: general bolt tightening.

  • Woodworking: roofing assembly on hard timber.

Type description

ASS 18 BL CLASSIC

Min./max. idle speed

0-3200 rpm

Min./max. impact rate

0-3800 rpm

Suitable for screw

M12 - M22

Tool holding device

1/2-inch external square and 1/4-inch hexagon socket

Length

193 mm

Width

107 mm

Height

205 mm

Weight of machine with rechargeable battery

3.1 kg

Included in delivery

01XASS 18BL CLASSIC (Bare Tool)
02X18V/5.0Ah BATTERY PACKS
01XFAST CHARGER
01xBMC

Number of rechargeable batteries/batteries

2 Pair

Rechargeable battery/battery capacity

5 Ah

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information