Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Backpack

Backpack, others
BACKPACK-SPORTSLINE-PE-43,5X32X20CM

Art.-no. 0WGE900236
EAN 4053479174655

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

680 g

Width

20 cm

Length

32 cm

Height

43.5 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information