Würth UAE Contact +971 50 858 2034 | Free delivery on orders above 200 AED

Backpack with laptop compartment

Backpack with laptop compartment
BACKPACK-DARK-GREY-25X8X46CM

Art.-no. 0WGE300817
EAN 4056807441108

Prices for customers after login

Exclusively for trade customers

Register now and access more than 125,000 products

Casual style waterproof backpack
  • Two way zipper for bag pocket, convenient to open and close

  • Enouph space to hold your ipad, laptop, wallet, cosmetic bag, umbrella, phone and other items
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Gross weight

608 mg

Width

8 cm

Length

25 cm

Height

46 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information