Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bag pressure piston

Bag plunger
PSTN-CARTGUN-PN-DRUCKFIX-PRESSFIX

Art.-no. 0891601005

EAN 4011231825634

Individual price display after login
Bag pressure piston

Art.-no. 0891601005

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For applying adhesive and sealants as bag goods.

0891601008 is suitable for both Pressfix manual application guns 0891001 and 0891300310.



0891601005 is suitable for the pneumatic application gun Druckfix 0703891600 and the AIRQUICK 0891700310.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic

Colour

Blue

Outer diameter

50 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information