Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Ball-ended spindle DIN 71803, zinc-plated steel, blue passivated (A2K), shape C

DIN 71803 steel zinc plated shape C
BALENDSPNDL-DIN71803-C10-(A2K)-M6

Art.-no. 02688106

EAN 4048539499083

Individual price display after login
Ball-ended spindle DIN 71803, zinc-plated steel, blue passivated (A2K), shape C

Art.-no. 02688106

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Thread type x nominal diameter (d)

M6

Outer diameter (d1)

10 mm

Standards

DIN 71803

Form

C

Material

Steel

Surface

Zinc plated

RoHS-compliant

Yes

Design

With threaded pins

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information