Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Barrel wrench, standard 320 mm

Barrel wrench, standard
CASK-SPN

Art.-no. 1952001263

EAN 4250158144866

Individual price display after login
Barrel wrench, standard 320 mm

Art.-no. 1952001263

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For all common barrel screw connections

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

All automotive sectors, commercial vehicles, metal, building services, construction, workshops, fittings, wood

Tip type

Square-cut

Length

320 mm

Product weight (per item)

1300.250 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information