Base plate for plate holder 3D print
NPH-3D-EXOTIC-CARS
Art.-no. 0825072200
EAN 4099618824654
Individual price display after login
Exclusively for business customers
Register now and access more than 125,000 products
- Letters and characters are not glued, but pressed according to a specially created mold directly into the removable frame
- Afterwards the paint is applied
- Recommendation: Choose light colours so that the advertisement is visible on the black background
- Smallest packaging 200 pcs
- Chrome is considered a colour!
Product information
Datasheets(X)
Colours of print | 1-coloured silver |
Width | 530 mm |
Height | 130 mm |
Material | Plastic |