Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Basic overalls

Overall, Basic line
BASIC OVERALL NAVY L

Art.-no. M005035002

EAN 4250634497158

Individual price display after login
Basic overalls

Art.-no. M005035002

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Impressive hard-wearing overalls made from 100% cotton with excellent wearing comfort and fashionable accents.
  • Oeko-Tex® Standard 100

  • 2 front pockets, rear pocket, breast pocket, thigh pocket, folding rule pocket, mobile phone pocket

  • Reflective piping

  • Stand-up collar, concealed 2-way zip

  • Elasticated waistband

Oeko-Tex® is a registered trademark of the research institute Hohenstein Prof. Dr. Jürgen Mecheels GmbH & Co. KG, 74357 Bönnigheim, Germany.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Navy blue

Size

L

Material

Cotton

Fabric weight per m2

240 g

Washable at

60°C

Care instruction

Do not bleach, Do not dry in drum dryer, Ironing with medium temperature. Max 150º C, Do not dry clean

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information