Basic polo shirt
Basic polo shirt
STX POLO ST802 ROYAL OT 3XL

Register now and access more than 125,000 products
- Classic collar
- Neckband
- 3-hole button panel with colour co-ordinated buttons
- Double seams
- Side seam
Colour | Royal blue |
Size | 3XL |
Material | 100% cotton |
Fabric weight per m2 | 210 g |
Washable at | 40°C |
Care instruction | Do not bleach, Do not dry in drum dryer, Ironing with medium temperature |
Datasheets(X)