Basic safety harness for scaffolding
Safety harness, scaffolding, basic
SAFEHARN-SCAFFOLDING-BASIS
Art.-no.
0899032053
EAN 4048539762804
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Specialist scaffolding safety harness with back eyelet extension tested on sharp edges
- Back eyelet extension (length 50 cm)
- Rear collecting loop according to EN 361
- Two chest loops as collecting loop according to EN 361
Notice
- If both chest loops on the safety harness are not used with a fastener, they must be connected using a carabiner.
- If chest loops are used as an anchor point on the safety harness, both loops must be connected to the carabiner of the coupling device.
- Approved exclusively for scaffolding work.
Product information
Datasheets(X)
Max. load capacity | 100 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!