Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Battery charger PRO 4

Battery charger Pro4
CHRG-4XAAA-4XAA-(240V AC/12V DC)

Art.-no. 0827405

EAN 4053479031668

Individual price display after login
Battery charger PRO 4

Art.-no. 0827405

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Includes pre-charged NiMH batteries (4 x AAA and 4 x AA)

Enhanced safety for the user


  • Battery defect detection

  • Alkaline detection

  • Inverse-polarity protection

  • Multiple overload protection


Suitable for use with conventional batteries


Trickle charging



Clear LC display


  • Graphic display

  • Intuitive operation


USB output


Any devices that can be charged via USB are compatible – e.g. PDAs, MP3 players, portable games consoles, navigation devices and mobile phones.



Suitable for use on the go and anywhere in the world


  • Long-range input 100–240 V/AC

  • Includes 12-V/DC vehicle mains plug
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For 1-4 Micro AAA/Mignon AA batteries or a device that can be charged via USB

Maximum number of charging slots for AAA batteries

4 PCS

Maximum number of charging slots for AA batteries

4 PCS

Charging current for AAA battery

450 mA

Charging current for AA battery

450 mA

Display

LCD

Quick test for capacity

No

Individual slot monitoring

Yes

Automatic refresh function

No

Rechargeable battery defect detection

Yes

Temperature monitoring

No

IP protection class

IP 20

Product weight (per item)

487.000 g

Colour

Black

Length x width x height

105 x 65 x 27 mm

Included in delivery

4 x pre-charged NiMH batteries (AAA), 4 x pre-charged NiMH batteries (AA), 1 power plug 100–240 V/AC, 1 x vehicle power plug 12 V/DC, operating instructions

Battery charger PRO 4 including:
Pre-charged NiMH battery
4 x
Pre-charged NiMH battery

BTRY-NIMH-MICRO-AAA-PCHRG-1,2V-800MAH

Description:
Micro AAA; R03; UM4
The advantages of NiMH batteries combined with the benefits of primary batteries
Quantity: 4 x
Pre-charged NiMH battery
4 x
Pre-charged NiMH battery

BTRY-NIMH-MIGNON-AA-PCHRG-1,2V-2400MAH

Description:
Mignon AA; R6; UM3
The advantages of NiMH batteries combined with the benefits of primary batteries
Quantity: 4 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information