Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Battery-powered LED hand-held lamp WLH 1+1 Premium

Cordless LED hand-held lamp rech. WLH 1+1 Premium
LAMP-CORDL-LED-(WLH1+1-PREMIUM)

Art.-no. 0827940111

EAN 4052703789306

Individual price display after login
Battery-powered LED hand-held lamp WLH 1+1 Premium

Art.-no. 0827940111

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Stripe LED 1.2 W

State-of-the-art lithium-ion battery technology


Long usage time and fast charging



PVC hook


Foldable and 360° rotatable



Equipped with a powerful magnet



Number of LEDs


  • LED strip 1x 1.2 W

  • LED 1x 1 W (for torch function)

  • 1x indicator light: signals when the light needs to be charged
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Luminous flux main light

90 lm

Luminous flux side light

80 lm

Luminous period of main light

5 h

Luminous period of secondary light

5.5 h

Charging time

3 h

Impact resistance

IK07

IP protection type, lamp

IP 65

IP protection type charger

IP 20

Nominal voltage

3.7 V/DC

Rechargeable battery/battery capacity

1800 mAh

Type of rechargeable battery/battery

Li-lon

Protection class lamp

Protection class III/safety extra-low voltage

Protection class charger

Protection class II/protective insulation

Min./max. charging voltage

100-240 V/AC

Min./max. frequency

50 / 60 Hz

Connection type

mini DC

Power-lead length

1200 mm

Min./max. operating temperature

-5 to 50 °C

Charging temperature min./max.

5 to 30 °C

Length x width x height

192 x 50 x 37 mm

Plug type

C

Included in delivery

Battery LED hand-held lamp, charging station, power adapter, operating instructions

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information