Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Battery-powered LED work lamp Ergopower Mini 10W

Cordless LED work lamp ERGOPOWER MINI 10 W
LAMP-CORDL-LED-LIION-10W-1000LM-W.PLG

Art.-no. 0981504118

EAN 4061975229410

Individual price display after login
Battery-powered LED work lamp Ergopower Mini 10W

Art.-no. 0981504118

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Small but powerful rechargeable LED work light, can stand high exposure to dust and water with IP67 protection level

SMD LED light source


Good thermal conditioning to support consistent light output



Two light modes


1,000 lm and 500 lm



Switch mode


Full light – low light - off



LED charging indicator


4 LEDs on the back side indicate the battery charging status



Charging


Via charging cable with USB-C connection



Can be used with tripod


Stand at back with M8 hole



Two strong magnets at stand


Additional installation method



Battery indicator

Notice
  • Li-lon: 3.7 V, 16.28 Wh, 4,400 mAh

  • Delivered with EU plug 5V 1A charger and USB-C cable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min. colour rendering index (CRI)

70

Min./max. luminous flux

500 / 1000 lm

Colour temperature

6000 K

Min./max. luminous period

3-6 h

Charging time

4.5 h

Impact resistance

IK09

IP protection class

IP 67

Nominal voltage

5 V/DC

Rechargeable battery/battery capacity

4400 mAh

Type of rechargeable battery/battery

Li-lon

Protection class

Protection class III/safety extra-low voltage

Power rating

10 W

Min./max. operating temperature

-10 to 40 °C

Width x height x depth

144 x 100 x 45 mm

Plug type

C

Number of LEDs

1 PCS

Material

Plastic

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information