Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Battery-powered hammer drill H 28-MA

Cordless rotary hammer drill, H 28-MA
HAMDRL-CORDL-(H28-MA)-2X3,0AH
H 28-MA

Art.-no. 07006772

EAN 4054458007445

Individual price display after login
Battery-powered hammer drill H 28-MA

Art.-no. 07006772

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful battery-powered hammer drill for hammer drilling in concrete, stone and for normal drilling.

Lithium-ion technology


Low weight, high performance and almost no automatic discharging of the battery. No memory effect.



Electro-pneumatic impact mechanism


Provides the same drilling capacity as comparable mains-powered machines.



Suitable for universal use


Impact stop, chisel function, right/left rotation and throttle switch for normal drilling in metal and wood or for light correction chiselling in masonry.



Effortless work


The battery hammer drill fits nicely in your hand thanks to its lightweight, compact and ergonomic design.



High battery capacity and intelligent display of remaining charge


Long working time due to optimum utilization of battery capacity. Battery does not discharge unexpectedly.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

28 V/DC

Impact energy

2.8 J

Tool holding device

Suitable for SDS-plus

Weight of machine with rechargeable battery

4.2 kg

Min./max. recommended drilling diameter in concrete

4-14 mm

Max. drilling diameter in concrete

26 mm

Conditions for drilling capacity in concrete

Medium hardness (ø = 8 mm)

Max. drilling diameter in steel

13 mm

Battery-powered hammer drill H 28-MA including:
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-S-D10,0-L160-WL100

Description:
Diameter: 10 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-S-D6,0-L160-WL100

Description:
Diameter: 6 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Hammer drill bit Plus Duo-S
1 x
Hammer drill bit Plus Duo-S

DRL-HAM-PLUS-4SPRL-S-D8,0-L160-WL100

Description:
Diameter: 8 mm
Strong hammer drill bit featuring a head with two cutting edges and a core-strengthened feed helix for optimum drilling speed.
Quantity: 1 x
Charger AL 60-LI-2 For rechargeable battery LI 28 volt
1 x
Charger AL 60-LI-2 For rechargeable battery LI 28 volt

CHRG-(AL60-LI-2)

Quantity: 1 x
2 x
Li-ion rechargeable battery 28 V

BTRYPCK-LIION-2-28,0V/3,0AH

Description:
3 Ah
Powerful and robust battery pack
Quantity: 2 x
Spare parts - machines
1 x
Spare parts - machines

AUXILIARY HANDLE

Quantity: 1 x
Maintenance spray
1 x
Maintenance spray

MAINTSPR-150ML

Description:
150 ml
For lubricating hinges, tool mounts and machine mounts
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(H 28)

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
Machine case
1 x
Machine case

CASE-ORSYBULL-MASTER

Description: ORSY® BULL machine cases
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information