Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Battery-powered multi-cutter EMS 14-A

Cordless multi cutter, EMS 14-A
MULTICTR-CORDL-LIION-(EMS 14-A)

Art.-no. 07002842

EAN 4050642676138

Individual price display after login
Battery-powered multi-cutter EMS 14-A

Art.-no. 07002842

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Powerful cordless multi-cutter for sawing, grinding, rasping and scraping. Ready for immediate use thanks to extensive package.

Tool-free quick-clamping mount


No more fiddling with a key, the saw blades can be replaced in a few easy steps.



Lithium-ion technology


No memory effect, low weight, and level of self-discharge barely noticeable.



Display of residual battery capacity


Before the battery is inserted, its residual capacity can be indicated at the push of a button.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

14.4 V/DC

Min./max. idle orbital rate

11000-18000 1/min

Oscillation stroke

3.2 Degree

Length

310 mm

Width

77 mm

Height

90 mm

Weight of machine with rechargeable battery

1.7 kg

Number of rechargeable batteries/batteries

2 PCS

Rechargeable battery/battery capacity

3 Ah

Product weight (per item)

5460.000 g

Battery-powered multi-cutter EMS 14-A including:
Tungsten carbide rasp Triangle shape
1 x
Tungsten carbide rasp Triangle shape

AY-TCRASP-CTL-TRIANGLE

Quantity: 1 x
E-Cut saw blade, single tooth
1 x
E-Cut saw blade, single tooth

AY-SAWBLDE-CTL-(E-CUT)-W65MM

Description:
Cutting depth: 50 mm; Cutting width: 65 mm
For rough sawing in wood.
Quantity: 1 x
E-Cut saw blade, universal for rough separating and plunge cuts in construction applications
1 x
E-Cut saw blade, universal for rough separating and plunge cuts in construction applications

AY-SAWBLDE-UNI-CTL-(E-CUT)-BIMET-W44MM

Description:
Cutting depth: 60 mm; Cutting width: 45 mm
Quantity: 1 x
Carbide segment saw blade
1 x
Carbide segment saw blade

AY-SAWBLDE-MULTICTR-CTL-TC-D63MM

Description: For separating joint mortar from damaged tiles and mortar joints. Ideal for use in corners and edges.
Quantity: 1 x
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm
1 x
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-HSS-D80MM

Description:
80 mm
Quantity: 1 x
Spatula
1 x
Spatula

SPTLA-MULTICTR-STAR

Description: For scraping and stripping various kinds of adhesive residues
Quantity: 1 x
AL 50-LI charger
1 x
AL 50-LI charger

CHRG-(AL50-LI)

Quantity: 1 x
Battery LI-SF 14.4 V/3.0 Ah
2 x
Battery LI-SF 14.4 V/3.0 Ah

BTRYPCK-LIION-14,4V/3,0AH-SF

Quantity: 2 x
Deep-drawn element
1 x
Deep-drawn element

CASEINRT-(EMS 14-A)

Quantity: 1 x
Empty case ORSY<SUP>® </SUP>200
1 x
Empty case ORSY® 200

CASE-EMPTY-MASTER90/15

Quantity: 1 x
Hook and loop dry sandpaper triangle
5 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P120

Description:
Grid size: P120
For multi-cutter
Quantity: 5 x
Hook and loop dry sandpaper triangle
5 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P180

Description:
Grid size: P180
For multi-cutter
Quantity: 5 x
5 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P60

Description:
Grid size: P60
For multi-cutter
Quantity: 5 x
5 x
Hook and loop dry sandpaper triangle

DSPAP-HOKLP-DELTA-P80

Description:
Grid size: P80
For multi-cutter
Quantity: 5 x
Triangular Sanding Plate
1 x
Triangular Sanding Plate

ADHDISC-HOKLP-TRI-HARD-80MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Excl. Vat Price
/PU
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W35MM

For fast, fine sawing in wood.
x 1 pcs
E-Cut saw blade, double tooth

AY-SAWBLDE-CTL-(E-CUT)-DBT-W65MM

For fast, fine sawing in wood.
x 1 pcs
HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-HSS-D63MM

HSS saw blade for plastics, GFRP, wood, putty, non-ferrous metals and sheet metal up to approx. 1 mm

AY-SAWBLDE-MULTICTR-CTL-HSS-D80MM

x 2 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information