Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bearing shell assembly kit

Bearing shell assembly set
BEARING RING MOUNTING KIT 85-180MM

Art.-no. 1952001280

EAN 4250158153127

Individual price display after login
Bearing shell assembly kit

Art.-no. 1952001280

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For exact and centric disassembly and assembly of bearing shells.
  • Assembly without tilting or damage

  • Robust forged and demountable design

  • Can be used in conjunction with the short push bar under the workshop press
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Cars, vans, trucks, buses, agricultural and construction machinery, machine and plant construction

Min. grip range

85 mm

Max. grip range

180 mm

Min./max. grip range

85-180 mm

Product weight (per item)

4400.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information