Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Belleville washer EN 16983, phosphated steel

EN 16983 phosphated steel
CPSPG-EN16983-B-(PHR)-25,4X50,0X2,0

Art.-no. 043650 200

EAN 4038898294597

Individual price display after login
Belleville washer EN 16983, phosphated steel

Art.-no. 043650 200

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Steel, elasticity modulus E = 206,000 N/mm²

  • Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
Notice

DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Internal diameter (d1)

25.4 mm

Outer diameter (d2)

50 mm

Thickness (t1)

2 mm

Height (h1)

3.4 mm

Standards

EN 16983

Form

B

Material

Spring steel

Surface

Phosphated

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information