Belleville washer
EN 16983 phosphated steel
CPSPG-EN16983-C-(PHR)-10,2X20,0X0,5
Register now and access more than 125,000 products
- Steel, elasticity modulus E = 206,000 N/mm²
- Can be used both individually and in spring packs to absorb higher forces or to achieve a damping function
DIN 2093 has been withdrawn and replaced by EN 16983. There is some similarity. There are no technical changes.
![]() | |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 20 mm |
Thickness (t1) | 0.5 mm |
Height (h1) | 1.15 mm |
Standards | EN 16983 |
Form | C |
Material | Spring steel |
Surface | Phosphated |
RoHS-compliant | Yes |
Würth Catalogue (1)
Datasheets (1)
CAD data (available after login)
Certificates/ Documents (0)