Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Belt bag set 5-way

Heavy-duty belt bag set 5 pcs
BLBG-HEAVYDUTY-890X140X330MM-5PCS

Art.-no. 0715930213

EAN 4058794147094

Individual price display after login
Belt bag set 5-way

Art.-no. 0715930213

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Belt bag with two large storage compartments and a drill driver holder for carrying tools and materials directly on your person.
  • Three external leather pockets for screwdrivers, knives and pliers

  • Drill driver holder for left and right-handed users

  • Additional high-quality polyester hip pad (1680 denier) with breathable interior (3-D air mesh)

  • Circlip for securing tools with a maximum weight of up to 0.5 kg

  • Three rubber straps on the outside for pens and small screwdrivers

  • High-quality leather belt with double-prong metal buckle

  • Made from high quality polyester (1680 denier) and velour leather trim on the support points
Notice

The tools shown are not included.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length x width x height (L x B x H)

890 x 140 x 330 mm

Belt length

1330 mm

Min./max. waist measurement

800-1200 mm

Material

Polyester/leather

Colour

Black, Grey

Product weight (per item)

980.000 g

Max. load capacity

12 kg

Belt bag set 5-way including:
Carpenter's bag
1 x
Carpenters bag

CARPBG-2FOLD-200X140X290MM

Description: Belt bag with two large storage compartments for carrying tools and materials directly on your person.
Quantity: 1 x
Leather belt with polyester reinforcement
1 x
Leather belt with polyester reinforcement

LEATHBL-CUSHION-(800-1200MM)-890X100MM

Description: Heavy-duty belt for custom tool selection
Quantity: 1 x
Drill driver holder, large
1 x
Drill driver holder, large

DRLHOLD-LARGE-170X110X290MM

Description: Holder with elastic bands for holding drills, bits and bit holder.
Quantity: 1 x
Hammer holder
1 x
Hammer holder

HAMHOLD-110X70X160MM

Description: With belt loop and robust, moving buckle made from stainless steel
Quantity: 1 x
Smartphone pocket with convenient hook-and-loop fastener
1 x
Smartphone pocket with convenient hook-and-loop fastener

MOBPHNPOUCH-VERTICAL-LARGE-95X30X170MM

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information