Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Belt for strap wrenches

Strap wrench spare belt
SPREBL-STRPWRNCH-D200MM

Art.-no. 071557 29

EAN 4011231743587

Individual price display after login
Belt for strap wrenches

Art.-no. 071557 29

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Max. clamping diameter

200 mm

Length of tape

800 mm

Width of band

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information