Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bevelled-edge chisel in accordance with DIN 5139

Firmer chisel 2C handle
FRMCHIS-2K-18MM

Art.-no. 0715653418

EAN 4046778847191

Individual price display after login
Bevelled-edge chisel in accordance with DIN 5139

Art.-no. 0715653418

Individual price display after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

With 2-component handle for maximum effect of action and comfortable working
  • Ergonomically shaped 2-component handle enables working without the tool slipping or hand muscles becoming tired

  • Metal striking cap ensures optimal transmission of impact force and a long service life

  • Blade made of finely ground chrome-vanadium for clean cuts and a long service life
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The wood chisel is ideal for woodworking, carpentry, joinery and general construction work where precise cutting and shaping of wood is required, in accordance with DIN 5139.

Blade width

18 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information