Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bi-hex socket with US dimensions

Bi-hex socket, traction profile
6KT.-STECKSCHLUESSEL-EINSATZ 880A-5/16

Art.-no. 1952000763

EAN 4000896040094

Individual price display after login
Bi-hex socket with US dimensions

Art.-no. 1952000763

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With traction profile
  • Square drive 10 = 3/8 inch

  • Knurled for good grip

  • For manual operation

  • Chrome vanadium

  • Polished, chrome plated surface
Notice

Size 1/4 inch and 5/16 inch with hexagon socket.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Tip type

Hexagon socket

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information