Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bi-hex socket with US dimensions

Bi-hex socket, US dimensions
SKTWRNCH-1/2IN-12PT-WS1.1/4-900AZ-1.1/4

Art.-no. 1952000788

EAN 4000896043590

Individual price display after login
Bi-hex socket with US dimensions

Art.-no. 1952000788

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • Square drive 12.5 = 1/2 inch

  • Knurled for good grip

  • Chrome vanadium

  • Polished, chrome plated surface
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For manual operation

Drive

1/2 inch

Tip type

Double hexagon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information