Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bi-metal blade

Trapezoidal blade, bi-metal
BLDE-KNFE-TRAPEZE-BIMETAL-61MM

Art.-no. 071566 021

EAN 4050641841452

Individual price display after login
Bi-metal blade

Art.-no. 071566 021

Individual price display after login
Quantity
PU
x 10 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

The bi-metal makes it almost unbreakable

Extremely safe to use


Unbreakable under normal working conditions.



Excellent profitability and efficiency


3 x longer service life than standard blades.



Bendable and flexible


The blade can be bent and worked with as required. Such special applications are only possible with this blade

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Blade length

61 mm

Blade width

18.7 mm

Thickness of blade

0.6 mm

Material

Bimetal

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information