Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bit adapter

1/4 inch bit adapter
ADAPT-BIT-1/4IN-HEX-10MM

Art.-no. 071511 03

EAN 4046778853789

Individual price display after login
Bit adapter

Art.-no. 071511 03

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

  • 10 mm x 1/4 inch
Notice

Bit not included

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Tip size (S1)

1/4 inch

Length (L1)

20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information