Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bit assortment 10 pieces

Bit assortment 1/4 inch, belt clip, 10 pcs
BIT-MIX-SORT-1/4IN-10PCS

Art.-no. 0614250010

EAN 4046777539462

Individual price display after login
Bit assortment 10 pieces

Art.-no. 0614250010

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

1/4 inch bits with practical belt clip

For hard-to-reach areas


70 mm long bits



Fast and simple removal


Practical belt clip



Easy selection of the appropriate bit


Colour-coded system

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

10 PCS

Bit assortment 10 pieces including:
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L73MM

Description:
PH1; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L73MM

Description:
PH2; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws
1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

BIT-PZ1-BLUE-1/4IN-L73MM

Description:
PZ1; 73 mm
Quantity: 1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws
1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

BIT-PZ2-BLACK-1/4IN-L73MM

Description:
PZ2; 73 mm
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L70MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L70MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L70MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
AW<SUP>®</SUP> E 6.3 bit (1/4 inch) with patented AW output and colour coding
1 x
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BITS-AW10-PINK-1/4IN-L70MM

Description:
AW10; 70 mm; 10
Quantity: 1 x
AW<SUP>®</SUP> E 6.3 bit (1/4 inch) with patented AW output and colour coding
1 x
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW20-1/4IN-L70MM

Description:
AW20; 70 mm; 20
Quantity: 1 x
1 x
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW30-LUMINOUSYELLOW-1/4IN-L70

Description:
AW30; 70 mm; 30
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information