Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bit assortment 105 pieces with carbon finish insert

Bit assortment insert with carbon finish 105 pcs
BIT-SAFE-SORT-METBOX-105PCS

Art.-no. 0614251300

EAN 4062856842810

Individual price display after login
Bit assortment 105 pieces with carbon finish insert

Art.-no. 0614251300

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Extensive 1/4 inch bit assortment with the most common standard and safety bits in short and long versions

A range of bits for safety screws


  • Allows for fasteners to be used in high risk areas


Attractive carbon finish


  • Printed foam insert in carbon finish for improved robustness, stability and easy cleaning


Find the correct tools quickly and easily


  • The tools are marked on the foam insert so that they can be identified quickly
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Electrical and electronic sector: distribution boxes, switch boxes, chargers, air-conditioning units, household appliances, telephones etc.

  • Machining sector: high-quality rotary hammer drills, agitators, drill chucks etc.

  • Automotive and motorcycle sector: airbags, ABS controllers, ignition boxes etc.

  • Public facilities: protective grilles, guard rails, plexiglass windows, bus stops, park benches, school furniture etc.

Number of pieces in assortment/set

105 PCS

Length

110 mm

Width

225 mm

Height

35 mm

Bit assortment 105 pieces with carbon finish insert including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,6X4,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.6 x 4.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X6,5-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 6.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 slotted bit (1/4 inch)
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X8-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 8.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
E 6.3 slotted bit (1/4 inch)
1 x
E 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5-1/4IN-L73MM

Description:
73 mm; 0.8 x 5.0 mm
73 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH0-BROWN-1/4IN-L25MM

Description:
PH0; Length: 25 mm
With colour-coding
Quantity: 1 x
2 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 2 x
E 6.3 tri-wing bit (1/4 inch) with TW tip
1 x
E 6.3 tri-wing bit (1/4 inch) with TW tip

BIT-3WING-SZ1-1/4IN-L70MM

Description:
TW1; Length: 70 mm
Quantity: 1 x
E 6.3 tri-wing bit (1/4 inch) with TW tip
1 x
E 6.3 tri-wing bit (1/4 inch) with TW tip

BIT-3WING-SZ2-1/4IN-L70MM

Description:
TW2; Length: 70 mm
Quantity: 1 x
C 6.3 screw hook bit (1/4 inch) Hexagon drive
1 x
C 6.3 screw hook bit (1/4 inch) Hexagon drive

CONPCE-BIT-SCREWHOOK-1/4IN-L26MM

Description:
Length: 25 mm
Special tool
Quantity: 1 x
E 6.3 spanner bit (1/4 inch) with hexagon drive
1 x
E 6.3 spanner bit (1/4 inch) with hexagon drive

BIT-CLWSPN-SZ6-1/4IN-L70MM

Description:
Claw spanner 6; Length: 70 mm
For electronics and precision engineering
Quantity: 1 x
E 6.3 spanner bit (1/4 inch) with hexagon drive
1 x
E 6.3 spanner bit (1/4 inch) with hexagon drive

BIT-CLWSPN-SZ8-1/4IN-L70MM

Description:
Claw spanner 8; Length: 70 mm
For electronics and precision engineering
Quantity: 1 x
E 6.3 five-star bit (1/4 inch) long version with borehole
1 x
E 6.3 five-star bit (1/4 inch) long version with borehole

BIT-5STAR-HO-SZ20-1/4IN-L70MM

Description:
5star SZ20; Length: 70 mm
Quantity: 1 x
E 6.3 five-star bit (1/4 inch) long version with borehole
1 x
E 6.3 five-star bit (1/4 inch) long version with borehole

BIT-5STAR-HO-SZ25-1/4IN-L70MM

Description:
5star SZ25; Length: 70 mm
Quantity: 1 x
E 6.3 five-star bit (1/4 inch) long version with borehole
1 x
E 6.3 five-star bit (1/4 inch) long version with borehole

BIT-5STAR-HO-SZ30-1/4IN-L70MM

Description:
5star SZ30; Length: 70 mm
Quantity: 1 x
3 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 3 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ0-GREY-1/4IN-L25MM

Description:
PZ0; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
2 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 2 x
3 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 3 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Quantity: 1 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

Description:
74 mm
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L73MM

Description:
PH1; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L73MM

Description:
PH2; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS2-1/4IN-L25MM

Description:
2 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS2,5-1/4IN-L25MM

Description:
2.5 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS1/4IN-1/4IN-L25MM

Description:
1/4 inch; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS7-1/4IN-L25MM

Description:
7 mm; Length: 25 mm
Quantity: 1 x
1 x
Hexagon socket bit assortment, hole, 7 pcs.

BIT-HEXSKT-SET-HO-7PCS

Description:
Sizes 2; 2.5; 3; 4; 5; 6.7
Quantity: 1 x
Spanner bit assortment, 4 pcs.
1 x
Spanner bit assortment, 4 pcs.

BIT-SAFE-SORT-CLAWSPANNER-4PCS

Description:
Sizes 4, 6, 8, 10
Quantity: 1 x
Tri-wing bit assortment, 4 pcs.
1 x
Tri-wing bit assortment, 4 pcs.

BIT-SAFE-SORT-3WING-4PCS

Description:
Sizes 1, 2, 3, 4
Quantity: 1 x
1 x
Torq bit assortment, 3 pieces

BIT-SAFE-SORT-TQ-3PCS

Description:
Sizes 6, 8, 10
Quantity: 1 x
XZN triple square bit assortment, 4 pcs.
1 x
XZN triple square bit assortment, 4 pcs.

BIT-SAFE-SORT-XZN-(M4-8)-4PCS

Description:
M4, 5, 6, 8
Quantity: 1 x
Hexagon socket bit assortment imperial, 4 pcs.
1 x
Hexagon socket bit assortment imperial, 4 pcs.

BIT-HEXSKT-SORT-(1/8-3/16IN)-4PCS

Description:
Sizes 1/8 in, 9/64 in, 5/32 in, 3/16 in
Quantity: 1 x
Ribe bit assortment, 4 pcs.
1 x
Ribe bit assortment, 4 pcs.

BIT-SAFE-SORT-RIBE-(M5-8)-4PCS

Description:
M5, 6, 7, 8
Quantity: 1 x
Square bit assortment, 4 pcs.
1 x
Square bit assortment, 4 pcs.

BIT-SAFE-SORT-4PT-(SZ1-4)-4PCS

Description:
Sizes 1, 2, 3, 4
Quantity: 1 x
Clutch bit assortment, 3 pcs.
1 x
Clutch bit assortment, 3 pcs.

BIT-SAFE-SORT-CLUTCH-(3/32-5/32IN)-3PCS

Description:
Sizes 3/32 in, 1/8 in, 5/32 in
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX8-1/4IN-L25MM

Description:
TX8; 8
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX8-HO-1/4IN-L25MM

Description:
TX8
Bit for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch) with borehole
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX10-HO-1/4IN-L25MM

Description:
TX10
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX15-HO-1/4IN-L25MM

Description:
TX15
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX20-HO-1/4IN-L25MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX25-HO-1/4IN-L25MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX27-HO-1/4IN-L25MM

Description:
TX27
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX30-HO-1/4IN-L25MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX40-HO-1/4IN-L25MM

Description:
TX40
Bit for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch) with borehole
1 x
C 6.3 TX bit (1/4 inch) with borehole

BIT-TX45-HO-1/4IN-L25MM

Description:
TX45
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) with borehole

BIT-TX10-HO-1/4IN-L70MM

Description:
TX10
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) with borehole

BIT-TX15-HO-1/4IN-L70MM

Description:
TX15
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) with borehole

BIT-TX20-HO-1/4IN-L70MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) with borehole

BIT-TX25-HO-1/4IN-L70MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) with borehole

BIT-TX30-HO-1/4IN-L70MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
1 x
RW® bit

BIT-RW10-PINK-1/4IN-L25MM

Description:
RW10; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
2 x
RW® bit

BIT-RW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
RW20; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 2 x
RW<SUP>®</SUP> bit
1 x
RW® bit

BIT-RW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
RW25; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW30-LUMINOUSYELLOW-1/4IN-L25MM

Description:
RW30; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
1 x
RW® bit

BIT-RW40-LUMINOUSPINK-1/4IN-L25MM

Description:
RW40; Length: 25 mm
The perfect bit for the new generation of ASSY screws
Quantity: 1 x
Metal box, size 1 Empty
1 x
Metal box, size 1 Empty

METBOX-220X110X35-SZ1

Description:
220 x 110 x 40 mm
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX45-1/4IN-L25MM

Description:
TX45; 45
Short design for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information