Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bit assortment 59 pieces

Bit assortment 1/4 inch, 59 pieces
BIT-MIX-SORT-59PCS

Art.-no. 061425059

EAN 4053479596969

Individual price display after login
Bit assortment 59 pieces

Art.-no. 061425059

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

With the most common 1/4 inch standard bits in short and long designs, adapter and socket wrench blades

Contents:


36 short bits, 15 long bits, 2 magnetic bit holders, 1 adapter, 5 socket wrench bits.



Colour coding system



Easy to remove and clear storage of bits


In practical metal box with foam insert. Profile type imprinted.



Includes magnetic socket wrench bits


The latest sizes for machine processing in separate plastic holder with belt clip.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For electrical, electronic, machine, automotive, motorcycle, woodworking and construction applications.

Drive

1/4 inch

Number of pieces in assortment/set

59

Bit assortment 59 pieces including:
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,6X4,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.6 x 4.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X5,5-1/4IN-L25MM

Description:
Length: 25 mm; 0.8 x 5.5 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
C 6.3 slotted bit (1/4 inch)
1 x
C 6.3 slotted bit (1/4 inch)

BIT-SL-1,2X8-1/4IN-L25MM

Description:
Length: 25 mm; 1.2 x 8.0 mm
25 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
E 6.3 slotted bit (1/4 inch)

BIT-SL-0,8X4-1/4IN-L73MM

Description:
73 mm; 0.8 x 4.0 mm
73 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
E 6.3 slotted bit (1/4 inch)
1 x
E 6.3 slotted bit (1/4 inch)

BIT-SL-1X6-1/4IN-L73MM

Description:
73 mm; 1.0 x 6.0 mm
73 mm long, in all common blade thicknesses x blade widths
Quantity: 1 x
1 x
1/4 inch socket wrench insert, set 5 pieces

IMPSKT-1/4IN-SET-MAGN-L51MM-5PCS

Description: Includes the most common magnetic sockets for mechanical processing
Quantity: 1 x
C 6.3 PH bit (1/4 inch)
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH0-BROWN-1/4IN-L25MM

Description:
PH0; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L25MM

Description:
PH1; Length: 25 mm
With colour-coding
Quantity: 1 x
3 x
C 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L25MM

Description:
PH2; Length: 25 mm
With colour-coding
Quantity: 3 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ0-GREY-1/4IN-L25MM

Description:
PZ0; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 PH bit (1/4 inch)

BIT-PH3-RED-1/4IN-L25MM

Description:
PH3; Length: 25 mm
With colour-coding
Quantity: 1 x
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ1-BLUE-1/4IN-L25MM

Description:
PZ1; Length: 25 mm
Quantity: 1 x
3 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ2-BLACK-1/4IN-L25MM

Description:
PZ2; Length: 25 mm
Quantity: 3 x
C 6.3 PZ bit (1/4 inch)
1 x
C 6.3 PZ bit (1/4 inch)

BIT-PZ3-GREEN-1/4IN-L25MM

Description:
PZ3; Length: 25 mm
Quantity: 1 x
1 x
DIN 7427 adapter (1/4 inch) non-magnetic

CONPCE-BIT-4PT-1/4INXHEX-1/4IN

Description:
1/4 inch
Practical adapter for many tools
Quantity: 1 x
1 x
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L74MM

Description:
74 mm
Quantity: 1 x
Universal holder E 6.3 (1/4") with stainless steel sleeve, snap ring and permanent magnet
1 x
Universal holder E 6.3 (1/4) with stainless steel sleeve, snap ring and permanent magnet

HOLD-BIT-SLEV/SNAPRG-MAGN-1/4IN-L175MM

Description:
175 mm
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH1-YELLOW-1/4IN-L73MM

Description:
PH1; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
1 x
E 6.3 PH bit (1/4 inch)

BIT-PH2-WHITE-1/4IN-L73MM

Description:
PH2; 73 mm
Range of lengths, with colour-coding
Quantity: 1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws
1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

BIT-PZ1-BLUE-1/4IN-L73MM

Description:
PZ1; 73 mm
Quantity: 1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws
1 x
E 6.3 PZ bit (1/4 inch) long version for Pozidriv screws

BIT-PZ2-BLACK-1/4IN-L73MM

Description:
PZ2; 73 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS2-1/4IN-L25MM

Description:
2 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS2,5-1/4IN-L25MM

Description:
2.5 mm; Length: 25 mm
Quantity: 1 x
C 6.3 bit hexagon socket (1/4 inch)
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS3-1/4IN-L25MM

Description:
3 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS4-1/4IN-L25MM

Description:
4 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS5-1/4IN-L25MM

Description:
5 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 bit hexagon socket (1/4 inch)

BIT-HEXSKT-WS6-1/4IN-L25MM

Description:
6 mm; Length: 25 mm
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX10-BLUE-1/4IN-L25MM

Description:
TX10; 10
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L25MM

Description:
TX15; 15
Short design for all common TX screw sizes
Quantity: 1 x
2 x
C 6.3 TX bit (1/4 inch)

BIT-TX20-WHITE-1/4IN-L25MM

Description:
TX20; 20
Short design for all common TX screw sizes
Quantity: 2 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX25-BLACK-1/4IN-L25MM

Description:
TX25; 25
Short design for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX27-1/4IN-L25MM

Description:
TX27; 27
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX30-RED-1/4IN-L25MM

Description:
TX30; 30
Short design for all common TX screw sizes
Quantity: 1 x
1 x
C 6.3 TX bit (1/4 inch)

BIT-TX40-GREEN-1/4IN-L25MM

Description:
TX40; 40
Short design for all common TX screw sizes
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX10-BLUE-1/4IN-L70MM

Description:
TX10
Bit for all common TX screw sizes
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX15-YELLOW-1/4IN-L70MM

Description:
TX15
Bit for all common TX screw sizes
Quantity: 1 x
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX20-WHITE-1/4IN-L70MM

Description:
TX20
Bit for all common TX screw sizes
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX25-BLACK-1/4IN-L70MM

Description:
TX25
Bit for all common TX screw sizes
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX30-RED-1/4IN-L70MM

Description:
TX30
Bit for all common TX screw sizes
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW10-PINK-1/4IN-L25MM

Description:
AW10; 25 mm
Quantity: 1 x
3 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW20-LUMINOUSORANGE-1/4IN-L25MM

Description:
AW20; 25 mm
Quantity: 3 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW25-LUMINOUSGREEN-1/4IN-L25MM

Description:
AW25; 25 mm
Quantity: 1 x
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW30-LUMINOUSYELL-R1026-1/4IN-L25MM

Description:
AW30; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> C 6.3 bit (1/4 inch) with patented AW tip and colour coding
1 x
AW® C 6.3 bit (1/4 inch) with patented AW tip and colour coding

BIT-AW40-LUMINOUSPINK-1/4IN-L25MM

Description:
AW40; 25 mm
Quantity: 1 x
AW<SUP>®</SUP> E 6.3 bit (1/4 inch) with patented AW output and colour coding
1 x
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BITS-AW10-PINK-1/4IN-L70MM

Description:
AW10; 70 mm; 10
Quantity: 1 x
AW<SUP>®</SUP> E 6.3 bit (1/4 inch) with patented AW output and colour coding
1 x
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW20-1/4IN-L70MM

Description:
AW20; 70 mm; 20
Quantity: 1 x
1 x
AW® E 6.3 bit (1/4 inch) with patented AW output and colour coding

BIT-AW30-LUMINOUSYELLOW-1/4IN-L70

Description:
AW30; 70 mm; 30
Quantity: 1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)
1 x
E 6.3 TX bit (1/4 inch) E 6.3 (1/4 inch)

BIT-TX27-GRAU-1/4IN-L70MM

Description:
TX27
Bit for all common TX screw sizes
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information