Bit assortment
Bit assortment, 47 pieces
BIT-MIX-SET-FOAM-47PCS
Art.-no. 0965900906
EAN 4047376593206
Register now and access more than 125,000 products
Contents:
- Adapter for 3/8 inch ratchet, 29 mm, adapter for 1/2 inch ratchet, 37 mm
- TX bits with borehole, 30 mm: TX 20, 25, 27, 30, 40, 45, 50, 55
- TX bits without borehole, 75 mm: TX 20, 25, 27,20, 40, 45, 50, 55
- Hexagon socket bit, 30 mm: Sizes 5, 6, 7, 8, 10
- XZN multipoint bit, 30 mm: M 5, 6, 8, 10, 12
- XZN multipoint bit, 75 mm: M 6, 8, 10, 12
- Bit wedge RI, 30 mm: RI 5, 6, 7, 8, 9, 10, 12, 13, 14
- RI wedge bit, 75 mm: RI 5, 6, 8, 10
- Recessed head bit, 30 mm: PH 2, PH 3
- Empty foam insert, size 2
Not suitable for ORSYmobil vehicle interior equipment, drawer height 48 mm and ORSY1 shelving system, drawer height 55 mm
Datasheets(X)
For custom equipping of workshop trolleys, ORSY BULL boxes, vehicle interior equipment and ORSY shelving systems.
Depth | 335 mm |
Width | 185 mm |
Height | 56 mm |
Size foam section | 2 |
Number of pieces in assortment/set | 47 PCS |
BIT-TX55-L75MM
BIT-TX27-HO-L30MM
BIT-HEXSKT-10-WS6-L30MM
BIT-HEXSKT-10-WS7-L30MM
BIT-HEXSKT-10-WS10-L30MM
BIT-XZN-M5-L30MM
BIT-XZN-M6-L30MM
BIT-XZN-M8-L30MM
BIT-XZN-M10-L30MM
BIT-XZN-M12-L30MM
BIT-TX45-HO-L30MM
BIT-XZN-M6-L75MM
BIT-XZN-M8-L75MM
BIT-XZN-M10-L75MM
BIT-XZN-M12-L75MM
BIT-TX55-HO-L30MM
BIT-RI-5-L30MM
BIT-RI-6-L30MM
BIT-RI-7-L30MM
BIT-RI-8-L30MM
BIT-RI-9-L30MM
BIT-RI-10-L30MM
BIT-RI-12-L30MM
BIT-RI-13-L30MM
BIT-RI-14-L30MM
BIT-RI-5-L75MM
BIT-RI-6-L75MM
BIT-RI-8-L75MM
BIT-PH2-10-L30MM
BIT-PH3-10-L30MM
ADAPT-BIT-3/8INX10MM
ADAPT-BIT-1/2INX10MM
FMINRT-(F.0965900906)
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units