Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Bit box 11 pieces

Bit box C 6.3 (1/4) 11 pieces bit holder
BIT-MIX-SORT-11PCS

Art.-no. 061425040

EAN 4038898527312

Individual price display after login
Bit box 11 pieces

Art.-no. 061425040

Individual price display after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Assortment with all conventional bits in a practical and robust plastic box
  • 10 bits: Length 25 mm, 1/4" mount

  • 1 self-adjusting magnetic bit holder for rapid and secure working

  • Secure retention of bits in bit box

  • Simple removal and replacement of bits

  • Bit box dimensions (L x W x H): 132 x 69 x 18 mm

  • Bit box with magnetic holder usable as handheld screwdriver
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

1/4 inch

Number of pieces in assortment/set

10 PCS

Length

132 mm

Width

69 mm

Height

18 mm

Included in delivery

1 x PH2, 1 x PH3, 2 x PZ2, 1 x PZ3, slotted 0.8 x 5.5, 1 x TX20, 1 x TX25, 1 x TX30, 1 x TX40, 1 x 1/4 inch magnetic holder

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information