Bitumen brush ECONOMY For solvent-based synthetic resin lacquers
Bitumen brush ECONOMY
BITUBRSH-ECO-W3IN
Art.-no.
069305330
EAN 4050642639300
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Low-priced brush for applying bitumen and cement slurries, among other things
Hard-wearing bristles
- The specially developed, hard-wearing synthetic bristles are versatile
Comfortable to use
- The raw softwood handle feels comfortable as well as lightweight when held for longer thanks to its low weight
Product information
Datasheets(X)
Application area
Suitable for applying bitumen, cement slurry, epoxy resins as well as gypsum, plaster and primer
Material of bristles | Synthetic |
Colour of bristle | Brown |
Material of long handle | Wood |
Material of ferrule | Tinplate |
Length of bristles | 55 mm |
Width | 75 mm |
Thickness | 12 mm |