Blade connector uninsulated
Blade connector
TABCON-DTN-(PL)-6,3X0,8-(1,5-2,5SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 1.5-2.5 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Number of locking lugs | 1 PCS |
Material | Brass |
Surface | Plain |
Datasheets(X)