Würth UAE Contact +971 800 98784 | Free delivery on orders above 200 AED

Blade connector uninsulated

Blade connector
TABCON-DTN-(AG)-6,3X0,8-(4,0-6,0SMM)

Art.-no. 05589934

EAN 4011231471909

Individual price display after login
Blade connector uninsulated

Art.-no. 05589934

Individual price display after login
Quantity
PU
x 100 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design

Unsealed

Min./max. wire cross section

4-6 mm²

Nominal size of flat plug/push connector/blade connector

6.3 x 0.8 mm

Number of locking lugs

1 PCS

Material

Brass

Surface

Silver plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information