Blade connector uninsulated
Blade connector
TABCON-(PL)-6,3X0,8-(0,5-1,0SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. wire cross section | 0.5-1 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Diameter of hole | 1.65 mm |
Material | Brass |
Surface | Plain |
Würth Catalogue (1)
Datasheets (0)
Certificates/ Documents (0)