Blade receptacle Uninsulated
Push connector
PSHCON-(SN)-6,3X0,8-(0,5-1,0SMM)
Register now and access more than 125,000 products
Design | Unsealed |
Min./max. trådtvärsnitt | 0.5-1.0 mm² |
Nominal size of flat plug/push connector/blade connector | 6.3 x 0.8 mm |
Retaining-lug diameter (Ø) | 1.4 mm |
Material | Brass |
Yta | Tin plated |
Datasheets(X)